Shop All Air Sanders, Buffers & Polishers
Dynabrade
Vertical Disc Sander 7In-178Mm Dia.
Mfr # 53263
Zoro # G1152317
product price: $1,416.10
/ea
Free Shipping & Returns
$1,416.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 HP
- Pad Size 7"
- Free Speed 8,500 rpm
- Air Inlet 1/2" NPT
- Overall Length 9.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53263
- Zoro # G1152317
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 7" |
Overall Length | 9.4" |
Min Hose Size | 1/2" |
Details
Item | Vertical Disc Sander |
HP | 3 HP |
Free Speed | 8,500 rpm |
Air Inlet | 1/2" NPT |
Includes | Safety Lock Throttle Lever; Mfr. No. 50283 Backup Pad 7" |
Application | For Grinding on these Materials or Applications; Sheet Metal, Fiberglass, Composites, Carbon Fiber Sand, Deburr Metal Parts, Surface Condition, Remove Mill Finish Aluminum, Remove Paint and Rust |
Description
Vertical Disc Sander 7In-178Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (40924)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (49410)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- DYNABRADE MINI DYNISHER (DB13300)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- Dynabrade Air Sanders, Buffers & Polishers