Shop All Air Sanders, Buffers & Polishers
Dynabrade
Vertical Disc Sander 4-1/2In-5In Dia.
Mfr # 50304
Zoro # G1155257
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.2 HP
- Pad Size 4-1/2" to 5"
- Free Speed 8,500 rpm
- Air Inlet 1/2" NPT
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50304
- Zoro # G1155257
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4-1/2" to 5" |
Overall Length | 8" |
Min Hose Size | 1/2" |
Details
Item | Vertical Disc Sander |
HP | 1.2 HP |
Free Speed | 8,500 rpm |
Air Inlet | 1/2" NPT |
Includes | Mfr. No. 51150 Disc Pad Assembly 5" Diameter |
Description
Vertical Disc Sander 4-1/2In-5In Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" 5/16-18 T-Slot Nut (3900-1201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- DYNABRADE Dynabrade Dynafile Abrasive Belt Tool, 20000 RPM (14000)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- SP AIR 10Mm Belt Sander (SP-1370A)
- Dynabrade Air Sanders, Buffers & Polishers