Shop All Belt & Disc Sanders
Dynabrade
Versatility Grinder, 3 hp, Corded, 460 V
Mfr # 64903
Zoro # G9873866
product price: $7,189.30
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,189.30
Free 30-Day Returns
Key Features
- HP 3 hp
- Belt Size (In.) 2 x 72
- Corded/Cordless Corded
- Voltage 460V
- Overall Height (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64903
- Zoro # G9873866
- UPC # 616026649033
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Height (In.) | 30 in |
Overall Width (In.) | 48 in |
Overall Depth (In.) | 40 in |
Tool Length | 33 in |
Belt Length | 72 in |
Tool Height | 22 in |
Dust Collection Port Size | 4 in |
Belt Width | 2 in |
Tool Width | 48 in |
Description
Versatility Grinder, Product Type Belt Grinder, Voltage 460 V, Phase Three-Phase, Horsepower 3 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5352CF)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- POWERBUILT 7Pc Mini Impact Driver And Extractor Set (647767)
- BON TOOL Bon 11-290 Brick Tongs, Round Tube (11-290)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- GLOBAL INDUSTRIAL Floor Standing Combination Belt & Disc Sander (133720)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- GENESIS 4 In. x 36 In. Belt Sander and 6 In. Disc (GBDS430)
- Dynabrade Sanders & Accessories