Shop All Belt & Disc Sanders
Dynabrade
Versatility Grinder, 1 hp, Corded, 230 V
Mfr # 64901
Zoro # G9873884
product price: $5,977.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,977.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Belt Size (In.) 2 x 72
- Belt SFPM 4,000 SFPM
- Corded/Cordless Corded
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64901
- Zoro # G9873884
- UPC # 616026649019
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Height (In.) | 30 in |
Overall Depth (In.) | 40 in |
Overall Width (In.) | 48 in |
Tool Length | 33 in |
Tool Height | 22 in |
Belt Width | 2 in |
Tool Width | 48 in |
Dust Collection Port Size | 4 in |
Belt Length | 72 in |
Description
Versatility Grinder, Product Type Belt Grinder, Voltage 230 V, Phase Single-Phase, Horsepower 1 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 4,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-807 Chamfer Tool, 36" Diameter 3/4" Lip (12-807)
- DRILL AMERICA 3/8"-24 Carbon Steel Left Hand Hex Die (DWTHX3824LH)
- STARRETT Upright Base Post (657G)
- DRILL AMERICA 8" Round Bastard File (DIC11904)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- 3M 33577 Pistol Grip Disc Sander 1/CV (7100110951)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- Dynabrade Belt & Disc Sanders