Shop All Belt & Disc Sanders
Dynabrade
Versatility Grinder, 1 1/2 hp, Corded, 230 V
Mfr # 64905
Zoro # G9873902
product price: $4,824.60
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,824.60
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Belt Size (In.) 2 x 72
- Belt SFPM 4,000 SFPM
- Corded/Cordless Corded
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64905
- Zoro # G9873902
- UPC # 616026649057
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Depth (In.) | 40 in |
Overall Width (In.) | 48 in |
Overall Height (In.) | 30 in |
Tool Length | 33 in |
Dust Collection Port Size | 4 in |
Tool Width | 48 in |
Belt Length | 72 in |
Tool Height | 22 in |
Belt Width | 2 in |
Description
Versatility Grinder, Product Type Belt Grinder, Voltage 230 V, Phase Single-Phase, Horsepower 1.5 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 5,400 SFPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- MICRO 100 Tool Holder - Steel (TH-86)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- JET Sander (IBGB-248)
- NORTON ABRASIVES Mini Angle Air Disc Sander, , 0.9 hp, (69957382154)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- GENESIS 4 In. x 36 In. Belt Sander and 6 In. Disc (GBDS430)
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- Dynabrade Sanders & Accessories