Shop All Pneumatic Parts
Dynabrade
Vanes, PK4
Mfr # 51926
Zoro # G7394055
product price: $24.99
/pk 4, $6.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 hp Tools
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 1350, 13500, 13501, 13503, 13504, 13505, 13506, 13507, 13508, 13521
- Product Type Vane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51926
- Zoro # G7394055
- UPC # 616026519268
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Vanes |
For Use With | 1 hp Tools |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 1350, 13500, 13501, 13503, 13504, 13505, 13506, 13507, 13508, 13521 |
Product Type | Vane |
Compatible with Series | Dynastraight |
Description
Vanes, Series Not Applicable, Product Type Vane, Compatible with Manufacturer Part Number 1350, 13500, 13501, 13503, 13504, 13505, 13506, 13507, 13508, 13521, Compatible with Series Dynastraight, Compatible with Brand Dynabrade, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- AIRPOWER AMERICA Replacement Hose (5100)
- DYNABRADE Felt Seal (53609)
- DYNABRADE Tune-Up Kit (96074)
- DYNABRADE Hose, Push Lock, 42 In. Long (51277)
- DYNABRADE Bearing (56133)
- DYNABRADE Collet, 1/2"-20 Female Thread (50066)
- DYNABRADE Bushing (01697)
- DYNABRADE Wrench, Assembly, Lock Ring, 97782 (97782)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts