Shop All Pneumatic Parts
Dynabrade
Valve Stem Assy.
Mfr # 07168
Zoro # G7412964
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52900
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52900
- Compatible with Brand Dynabrade
- Product Type Valve Stem Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 07168
- Zoro # G7412964
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Valve Stem Assy. |
For Use With | 52900 |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52900 |
Compatible with Brand | Dynabrade |
Product Type | Valve Stem Assembly |
Compatible with Manufacturer Part Number | 52452, 52453, 52455 |
Description
Valve Stem Assy., Series Not Applicable, Product Type Valve Stem Assembly, Compatible with Manufacturer Part Number 52452, 52453, 52455, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DAYTON BX195 Cogged V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6L312)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- SPEEDAIRE Dra" Valve, 1/4 NPT (J0905070201)
- DYNABRADE Shim Pak, 95975 (95975)
- DYNABRADE Bearing (54542)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x3/8"W, Steel (67220)
- DYNABRADE Micro Filter, 62414 (62414)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- DYNABRADE Motor Conversion Kit, 59175 (59175)
- DYNABRADE Valve Stem (58363)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts