Shop All Pneumatic Parts
Dynabrade
Vacuum Hose w/56304 Bag, 1-1/4 In x 6 Ft
Mfr # 54219
Zoro # G7319925
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 86 1/2 in
- For Use With Mfr. Model Number 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113
- Fits Brand Dynabrade
- Overall Width 7 1/2 in
- Filtration Level 1 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54219
- Zoro # G7319925
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 86 1/2 in |
Overall Width | 7 1/2 in |
Vacuum Hose Length | 6 ft |
Vacuum Hose Diameter | 1 1/4 in |
Details
Item | Vacuum Hose w/ Bag |
For Use With Mfr. Model Number | 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113 |
Fits Brand | Dynabrade |
Filtration Level | 1 Micron |
Compatible Manufacturer Model Number | 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113 |
Product Type | Vacuum Hose with Bag |
Bag Closure | Zipper |
Conversion Type | Self Generated Vacuum |
Description
Vacuum Hose w/ Bag, Product Type Vacuum Hose with Bag, Vacuum Hose Diameter 1 1/4 in, Vacuum Hose Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX670 Cogged V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (2L425)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- DYNABRADE Arbor (53626)
- DYNABRADE Shaft Balancer (59061)
- DYNABRADE Gasket, 7129 (07129)
- DYNABRADE Spacer (11017)
- DYNABRADE Collet Body (01435)
- DYNABRADE Wheel Guard (52149)
- REELCRAFT Hose, 50 ft. (601037-50)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts