Shop All Pneumatic Parts
Dynabrade
Vacuum Hose w/50683 Bag, 1-1/4 In x 6 Ft.
Mfr # 54218
Zoro # G7316206
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 86 1/2 in
- For Use With Mfr. Model Number 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113
- Fits Brand Dynabrade
- Overall Width 7 1/2 in
- Compatible Manufacturer Model Number 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54218
- Zoro # G7316206
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 86 1/2 in |
Overall Width | 7 1/2 in |
Vacuum Hose Length | 6 ft |
Vacuum Hose Diameter | 1 1/4 in |
Details
Item | Vacuum Hose w/ Bag |
For Use With Mfr. Model Number | 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 50210, 50570, 51225, 51226, 51227, 51235, 56803, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 57401, 57801, 57811, 58015, 58054, 58070, 58075, 58401, 58406, 58411, 58416, 58419, 58431, 58436, 58461, 58466, 58501, 58504, 59003, 59008, 59013, 59018, 59023, 59028, 59038, 59043, 59103, 59113, 59116, 69003, 69008, 69013, 69018, 69023, 69028, 69033, 69038, 69043, 69103, 69108, 69113 |
Product Type | Vacuum Hose with Bag |
Bag Closure | Hook and Loop |
Filtration Level | 1 Micron |
Conversion Type | Self Generated Vacuum |
Description
Vacuum Hose w/ Bag, Product Type Vacuum Hose with Bag, Vacuum Hose Diameter 1 1/4 in, Vacuum Hose Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- CONTINENTAL CONTITECH B75 Wrapped V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (B75)
- DYNABRADE Brush, 89414 (89414)
- DYNABRADE Dynabug II Tune-Up Kit (98222)
- DYNABRADE Water Flow Adjustment (95965)
- DYNABRADE Housing for Model 40335, 20,000 RPM (15363)
- DYNABRADE Muffler Insert (56027)
- DYNABRADE Spindle Adapter, 58058 (58058)
- DYNABRADE Cylinder (25235)
- Dynabrade Pneumatic Parts