Shop All Air Cut-Off Tools
Dynabrade
Vacuum Cut-Off Wheel Tool 5In
Mfr # 52438
Zoro # G1156079
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 5/8 in
- Air Inlet 3/8 in NPT
- Speed Control Safety Lock Lever
- Lever Type Safety Lock
- Features Vacuum Cut-off Wheel Tool, For Efficient Cutting With Dust and Debris Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52438
- Zoro # G1156079
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 5/8 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 5 in |
Min. Hose Size | 3/8 in |
Details
Item | Vacuum Cut-Off Wheel Tool 5In |
Air Inlet | 3/8 in NPT |
Speed Control | Safety Lock Lever |
Lever Type | Safety Lock |
Features | Vacuum Cut-off Wheel Tool, For Efficient Cutting With Dust and Debris Removal |
Tool Weight | 6.7 lb |
Power Source | Air Powered |
Horsepower | 1 hp |
Max. Speed | 12,000 RPM |
Exhaust Location | Front |
Description
Vacuum Cut-Off Wheel Tool 5In, Wheel Diameter 5 in, Horsepower 1 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- FOWLER Electronic Edge Finder (545756250)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- Dynabrade Air Cut-Off Tools