Shop All Air Cut-Off Tools
Dynabrade
Vacuum Cut-Off Tool, General, 12,000 rpm
Mfr # 52615
Zoro # G6915745
product price: $1,146.65
/ea
Free Shipping & Returns
$1,146.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Free Speed 12,000 RPM
- Wheel Dia. 5 in
- CFM @ Full Load 6.0
- HP 1.3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52615
- Zoro # G6915745
- UPC # 616026526150
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 5 in |
Overall Length | 15 1/4 in |
Spindle Dia. | 3/8 |
Spindle Diameter | 3/8 in |
Wheel Diameter | 5 in |
Arbor Hole Size | 3/4 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 5 in, Duty Rating Heavy Duty, Horsepower 1.3 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Male, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rotational, Cut-Off Wheel Orientation Right Angle, Reach Extended Reach, Kit Contents (1) Bare Tool, Includes Gear Oil, Gear Oil Gun, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/4 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- CRESCENT 1/4" Drive Flex Handle/Breaker Bar 6" (CRW5N)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- AIRCAT .5 Hp 3" Flex Head Cut-Off Tool (6530)
- Dynabrade Air Cut-Off Tools