Shop All Vacuum Bags
Dynabrade
Vacuum Bag, 10 PK
Mfr # 80076
Zoro # G7478746
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Type Disposable,17 gal
- For Use With Portable Vacuums
- Bag Reusability Non-Reusable
- Bag Pickup Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 80076
- Zoro # G7478746
- Country of Origin Italy
- Category Vacuum Bags
Details
Material | Paper |
Type | Disposable,17 gal |
Item | Vacuum Bag |
For Use With | Portable Vacuums |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Bag Material | Paper |
Fits Vacuum Models | 61301, 61303, 61305, 61307, 61309 |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Dynabrade |
Ply Count | 1-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dynabrade, Fits Vacuum Models 61301, 61303, 61305, 61307, 61309, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD50H)
- RUBBERMAID 5L51 Waste Basket, 12 qt Capacity, Plastic, White, 118 in H (FG5L5100WHT)
- DYNABRADE Vacuum Bags, For Use w/ Mfr. No 61402 (96623)
- DYNABRADE Vacuum Bag, 10 PK (64682)
- DYNABRADE Dust Bag, 56304 (56304)
- DYNABRADE Cloth, Hose Cover, 95986 (95986)
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- NILFISK Vacuum Bag, Dust, Disposable, 5 PK (107418525)
- Dynabrade Vacuum Bags