Shop All Vacuum Bags
Dynabrade
Vacuum Bag, 10 PK
Mfr # 64682
Zoro # G7477531
product price: $61.42
/pk 10, $6.14/ea
$61.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Type Disposable, 9.9 gal
- For Use With Portable Vacuums
- For Vacuum Type Shop Vacuum
- Bag Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64682
- Zoro # G7477531
- Country of Origin Italy
- Category Vacuum Bags
Details
Material | Paper |
Type | Disposable, 9.9 gal |
Item | Vacuum Bag |
For Use With | Portable Vacuums |
For Vacuum Type | Shop Vacuum |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Dynabrade |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Fits Vacuum Models | 61300, 61302, 61304, 61306, 61308 |
Ply Count | 1-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dynabrade, Fits Vacuum Models 61300, 61302, 61304, 61306, 61308, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- C R BRANDS Mean Green Cleaner (101)
- DYNABRADE Cloth, Hose Cover, 95986 (95986)
- DYNABRADE Vacuum Bags, For Use w/ Mfr. No 61402 (96623)
- DYNABRADE Dust Bag, 56304 (56304)
- DYNABRADE Collection Bag, 62647 (62647)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- TENNANT Vacuum Bag, 10 PK (9009003)
- EUREKA / SANITAIRE BAG 10-PACK - FITS TORNADO PACVAC PV10 (B352-7800)
- Dynabrade Vacuum Bags