Shop All Pneumatic Parts
Dynabrade
Type 27 Guard Assembly, 7 In. Dia.
Mfr # 55229
Zoro # G7348975
product price: $129.21
/ea
Free Shipping & Returns
$129.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 53232, 53234, 53235, 53242, 53244, 53245
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Guard Assembly
- Compatible with Manufacturer Part Number 53233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 55229
- Zoro # G7348975
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Type 27 Guard Assembly,7 In. Dia. |
For Use With Mfr. Model Number | 53232, 53234, 53235, 53242, 53244, 53245 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Guard Assembly |
Compatible with Manufacturer Part Number | 53233 |
Description
Type 27 Guard Assembly,7 In. Dia., Series Not Applicable, Product Type Guard Assembly, Compatible with Manufacturer Part Number 53233, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- DYNABRADE Drive Wheel (01794)
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- DYNABRADE Spindle Cover, 51947 (51947)
- DYNABRADE Gasket, 52165 (52165)
- DYNABRADE Counterweight (57438)
- DYNABRADE Tune Up Kit (96437)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- Dynabrade Pneumatic Parts