Shop All Pneumatic Parts
Dynabrade
Type 27 Guard, 4 In.
Mfr # 02054
Zoro # G7322104
product price: $102.81
/ea
Free Shipping & Returns
$102.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52706, 54771, 54773, 54775, 54777, 54787, 54789, 54791, 54793
- Compatible with Manufacturer Part Number 54771, 54775
- Compatible with Brand Dynabrade
- Product Type Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02054
- Zoro # G7322104
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Type 27 Guard,4 In. |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52706, 54771, 54773, 54775, 54777, 54787, 54789, 54791, 54793 |
Compatible with Manufacturer Part Number | 54771, 54775 |
Compatible with Brand | Dynabrade |
Product Type | Guard |
Description
Type 27 Guard,4 In., Series Not Applicable, Compatible with Grainger Part Number 25H931, Product Type Guard, Compatible with Manufacturer Part Number 54771, 54775, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62138)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- FERNCO NO HUB COUPLING 1-1/2"" (PNH-150)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- DYNABRADE Rigid Base, 1HP TEFC Motor, 1725 RPM, 60HZ (64212)
- DYNABRADE Open-End Wrench, 26mm (50679)
- DYNABRADE Muffler Cap (53686)
- DYNABRADE Tip Valve (58365)
- DYNABRADE Isolator Post, Mini Dynabug (57890)
- DYNABRADE Disc, 2" Dia., Locking-Type, Medium, PK50 (78176)
- TROMBETTA Built In 24V Solenoid/Relay (684-2451-032-02)
- Dynabrade Pneumatic Parts