Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1.3 HP
Mfr # 52638
Zoro # G1153330
product price: $796.45
/ea
Free Shipping & Returns
$796.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Type 27
- HP 1.3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52638
- Zoro # G1153330
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 in |
Spindle Thread Size | M14 x 2 |
Wheel Diameter | 4 1/2 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.3 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size M14 x 2, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (53510)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder (147-875)
- Dynabrade Air Grinders