Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp
Mfr # 52633
Zoro # G3649362
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Type 27
- Handle Material Aluminum with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52633
- Zoro # G3649362
- UPC # 616026526334
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 in |
Spindle Size | 5/8"-11 |
Wheel Dia. | 5 in |
Wheel Diameter | 5 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 5/8"-11 |
Description
Angle Grinder, Wheel Diameter 5 in, Horsepower 1.3 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21.5mm x 22.5mm Impact Flip Socket (60187)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51703)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 3,200 RPM (49425)
- S & H INDUSTRIES DIE GRINDER ARBOR (KE77440)
- Dynabrade Air Grinders