Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp
Mfr # 52711
Zoro # G6473582
product price: $728.45
/ea
Free Shipping & Returns
$728.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 15,000 RPM
- Grinder Type Type 27
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52711
- Zoro # G6473582
- UPC # 616026527119
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/4 in |
Wheel Dia. | 2 in |
Spindle Size | 3/8"-24 |
Wheel Diameter | 2 in |
Air Inlet Connection Size | 1/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 2 in, Horsepower 0.4 hp, For Wheel Type Type 27, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Compact, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC499B)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48337)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- Dynabrade Air Grinders