Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP
Mfr # 52700
Zoro # G1154925
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Free Speed 18,000 rpm
- Grinder Type Type 27
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52700
- Zoro # G1154925
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 1/4 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 3 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411706)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86417)
- MILWAUKEE TOOL Carry Strap For M18 FUEL Sectional Machine (48-08-0555)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- DYNABRADE Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (56751)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Triple Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP (53533)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 3,200 RPM (49425)
- CHICAGO PNEUMATIC Air Die Grinder, Compact, Right Angle, 1/4" Collet, Medium-Duty, 22,500 RPM, 90 psi (CP875)
- Dynabrade Air Grinders