Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.55 HP
Mfr # 57127
Zoro # G1156036
product price: $520.20
/ea
Free Shipping & Returns
$520.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Free Speed 15,000 rpm
- Grinder Type Type 27
- HP 0.55 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57127
- Zoro # G1156036
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 3 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 0.6 hp, For Wheel Type Type 27, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- INTERNAL TOOL A .187X.0787 2Mm Solid Carbide Key Cut (76-1068)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48207)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51302)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- MILTON INDUSTRIES 1/4" Male Plug A-Style, 2/cd (S-777)
- Dynabrade Air Grinders