Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP
Mfr # 54773
Zoro # G0604217
Free Shipping & Returns
$1,029.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Free Speed 13,500 rpm
- Grinder Type Type 27
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 54773
- Zoro # G0604217
- UPC # 616026547735
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 3/8 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- BENE CASA Metallic Corn Grinder (BC-65613)
- MILWAUKEE TOOL Hole Saw Arbor Spacer (49-67-0120)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- DYNABRADE Cone/Plug Cone Or Plug 6In Extension Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 1 HP (52720)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- Dynabrade Air Grinders