Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP
Mfr # 54789
Zoro # G0604226
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Grinder Type Type 27
- HP 0.7 HP
- Includes Adjustable Wheel Guard, Safety-Lock Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54789
- Zoro # G0604226
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 3/4 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 1/4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Insert/Double Button Clip, 1-3/4" dia. (CC289-02)
- GREY PNEUMATIC SKT 1/2DR DR X 1-1/8 STND IM (GP2036R)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- Dynabrade Air Grinders