Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.2 hp
Mfr # 50350
Zoro # G7068975
product price: $1,524.05
/ea
Free Shipping & Returns
$1,524.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Duty Heavy Duty
- Free Speed 6,000 RPM
- Grinder Type Type 27
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50350
- Zoro # G7068975
- UPC # 616026503502
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 13 3/4 in |
Spindle Size | 5/8"-11 |
Wheel Dia. | 7 in |
Air Inlet Connection Size | 1/2 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Horsepower 1.2 hp, For Wheel Type Type 27, Max. Speed 6,000 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- STARRETT Rule 3IN (C604R-3)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTCS)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51303)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47800)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0400-43)
- Dynabrade Air Grinders