Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.2 hp
Mfr # 50303
Zoro # G6383797
product price: $1,096.50
/ea
Free Shipping & Returns
$1,096.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Type 27
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50303
- Zoro # G6383797
- UPC # 616026503038
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 8 in |
Spindle Size | 5/8"-11 |
Wheel Dia. | 4 1/2 to 5 in |
Wheel Diameter | 4 1/2 in, 5 in |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Horsepower 1.2 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT34)
- KRAFT TOOL Steel Clevis, Wood Handle, 54" (CC656)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp (52722)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48337)
- DYNABRADE Right Angle Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.7 HP (54387)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- Dynabrade Air Grinders