Shop All Air Grinders
Dynabrade
Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 rpm, 1 HP
Mfr # 52378
Zoro # G1154310
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 18,000 rpm
- Grinder Type Type 1
- Handle Material Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52378
- Zoro # G1154310
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 1/4 in |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, Al-4Fs (AL-4FS)
- WESTWARD Tool Suspenders, Tool Belt Suspenders, Black; Gray, Polyester, 1 Pockets (5MZP4)
- SCIPIO Foam-Lined Storage Case (DG001)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51624)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- Dynabrade Air Grinders