Shop All Air Grinders
Dynabrade
Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 15,000 rpm, 1 HP
Mfr # 52380
Zoro # G1156185
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Grinder Type Type 1
- Handle Material Cushion Grip
- HP 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52380
- Zoro # G1156185
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 1/4 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 4 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 120 DEG ANGLE (CP7408)
- Dynabrade Air Grinders