Shop All Air Grinders
Dynabrade
Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 15,000 rpm, 1 HP
Mfr # 52377
Zoro # G1154329
product price: $842.35
/ea
Free Shipping & Returns
$842.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Grinder Type Type 1
- HP 1 HP
- Includes Safety-Lock Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52377
- Zoro # G1154329
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 1/4 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- MILWAUKEE TOOL 21mm Metric Combination Wrench (45-96-9521)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- DYNABRADE 7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52213)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- Dynabrade Air Grinders