Shop All Air Grinders
Dynabrade
Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP
Mfr # 52379
Zoro # G1154301
product price: $842.35
/ea
Free Shipping & Returns
$842.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Grinder Type Type 1
- Handle Material Cushion Grip
- HP 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52379
- Zoro # G1154301
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 1/4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 9 1/2" Compact Cutter for Soft Cable (0890CSJ)
- WARWOOD TOOL 10 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (302)
- PERFORMANCE TOOL T30 Clear Handle Star Driver Screwdriver T30, W30830 (W30830)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- Dynabrade Air Grinders