Shop All Air Sanders, Buffers & Polishers
Dynabrade
Two-Hand Gear-Driven Sander 6In
Mfr # 58442
Zoro # G1151057
product price: $540.60
/ea
Free Shipping & Returns
$540.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 6"
- Free Speed 900 rpm
- Overall Length 11-1/16"
- Includes Urethane Sanding Pad, Lip Seal Shroud Overskirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58442
- Zoro # G1151057
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 11-1/16" |
Min Hose Size | 3/8" |
Details
Item | Two Hand Gear Driven Sander |
HP | 0.45 HP |
Free Speed | 900 rpm |
Includes | Urethane Sanding Pad, Lip Seal Shroud Overskirt |
Application | For Removal and Leveling of Large Amounts of Filler Materials such as Glue or Epoxy; Leveling Small Welds; Removing Coatings |
Description
Two-Hand Gear-Driven Sander 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- CRAYOLA CHALK COLORED 12 STICKS (51-0816)
- TITAN Tamper Proof Star Key Set (12710)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.147 (300 26)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- DYNABRADE Nitro Series 2 Diameter Right Angle Disc Sander (DYBDS32)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- Dynabrade Air Sanders, Buffers & Polishers