Shop All Air Sanders, Buffers & Polishers
Dynabrade
Two-Hand Gear-Driven Sander 5In
Mfr # 58441
Zoro # G1151066
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 5"
- Free Speed 900 rpm
- Overall Length 11-1/16"
- Includes Urethane Sanding Pad, Lip Seal Shroud Overskirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58441
- Zoro # G1151066
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 11-1/16" |
Min Hose Size | 3/8" |
Details
Item | Two Hand Gear Driven Sander |
HP | 0.45 HP |
Free Speed | 900 rpm |
Includes | Urethane Sanding Pad, Lip Seal Shroud Overskirt |
Application | For Removal and Leveling of Large Amounts of Filler Materials such as Glue or Epoxy; Leveling Small Welds; Removing Coatings |
Description
Two-Hand Gear-Driven Sander 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.0 HP (52563)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- DYNABRADE Dia. Right Angle Disc Sander 4-1/2In (52518)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- Dynabrade Air Sanders, Buffers & Polishers