Shop All Air Sanders, Buffers & Polishers
Dynabrade
Two-Hand Gear-Driven Sander 11In
Mfr # 58041
Zoro # G1152667
Free Shipping & Returns
$818.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 11"
- Free Speed 900 rpm
- Overall Length 5-5/8"
- Includes Weight Mated Sanding Pad for Reduced Vibration Levels; Mfr. No. 56231 Hook-Face Sanding Pad For Abrasive Discs 11-1/4" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58041
- Zoro # G1152667
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 11" |
Overall Length | 5-5/8" |
Min Hose Size | 3/8" |
Details
Item | Two Hand Gear Driven Sander |
HP | 0.45 HP |
Free Speed | 900 rpm |
Includes | Weight Mated Sanding Pad for Reduced Vibration Levels; Mfr. No. 56231 Hook-Face Sanding Pad For Abrasive Discs 11-1/4" dia. |
Description
Two-Hand Gear-Driven Sander 11In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 42 Pockets (55469)
- STANLEY Magnetic Torpedo Level, Aluminum (43-605)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- DYNABRADE Finishing Tool, 1HP, 3400RPM (13505)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- DYNABRADE Dynascaler Surface Preparation Tool (30337)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- Dynabrade Air Sanders, Buffers & Polishers