Shop All Air Sanders, Buffers & Polishers
Dynabrade
Two-Hand Gear-Driven Sander 11In
Mfr # 58040
Zoro # G1155799
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 11"
- Free Speed 900 rpm
- Overall Length 14.09375"
- Application For Manufacturers of Large Transportation; Emergency Vehicles; Solid Surface Fabricators; Swimming Pool Manufacturers; Marine Original Equipment Manufacturers; Marine Repair Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58040
- Zoro # G1155799
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 11" |
Overall Length | 14.09375" |
Min Hose Size | 3/8" |
Details
Item | Two Hand Gear Driven Sander |
HP | 0.45 HP |
Free Speed | 900 rpm |
Application | For Manufacturers of Large Transportation; Emergency Vehicles; Solid Surface Fabricators; Swimming Pool Manufacturers; Marine Original Equipment Manufacturers; Marine Repair Facilities |
Includes | Weight Mated Sanding Pad; 56231 Hook Face Sanding Pad For Abrasive Discs 11-1/4" dia. |
Description
Two-Hand Gear-Driven Sander 11In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DYNABRADE Dynafine Finger Sander (57930)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52657)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- Dynabrade Air Sanders, Buffers & Polishers