Shop All Air Sanders, Buffers & Polishers
Dynabrade
Two-Hand Dynorbital R.O. Sander 6In
Mfr # 58419
Zoro # G1151081
Free Shipping & Returns
$558.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.45 HP
- Pad Size 6"
- Free Speed 12,000 rpm
- Overall Length 11-3/8"
- Includes Urethane Weight Mated Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 58419
- Zoro # G1151081
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 11-3/8" |
Wheel Dia. | 3/8" |
Min Hose Size | 3/8" |
Details
Item | Two Hand Dynorbital Random Orbital Sander |
HP | 0.45 HP |
Free Speed | 12,000 rpm |
Includes | Urethane Weight Mated Sanding Pad |
Application | General Sanding |
Description
Two-Hand Dynorbital R.O. Sander 6In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (307053)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 3 In. (59105)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- Dynabrade Air Sanders, Buffers & Polishers