Shop All Pneumatic Parts
Dynabrade
Tune-Up Kit, 2 hp Vertical
Mfr # 96552
Zoro # G7322156
product price: $143.12
/ea
Free Shipping & Returns
$143.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 53232-35, 53251-53
- For Use With Mfr. Model Number 53232-35, 53251-53
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 53232-35, 53251-53
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 96552
- Zoro # G7322156
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Tune-up Kit |
For Use With | 53232-35, 53251-53 |
For Use With Mfr. Model Number | 53232-35, 53251-53 |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53232-35, 53251-53 |
Compatible with Brand | Dynabrade |
Product Type | Tune Up Kit |
Description
Tune-Up Kit, Series Not Applicable, Product Type Tune Up Kit, Compatible with Manufacturer Part Number 53232-35, 53251-53, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.5-in. Outside Dia., 0.875-in. Width (368A/362A)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- DYNABRADE Spirit Muffler Assembly (69272)
- DYNABRADE Cover Guard (11592)
- DYNABRADE Bearing Removal Tool, 96210 (96210)
- DYNABRADE Wet Dlx. Hose Assembly, 1-1/4" (96573)
- DYNABRADE Mandrel (93548)
- DYNABRADE Wick (25264)
- DYNABRADE Male Coupler, 1/4" (95684)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts