Shop All Quick Change Discs
Dynabrade
TR-Lock Pad Assembly, 2" dia.
Mfr # 51348
Zoro # G3687700
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51348
- Zoro # G3687700
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Pad Assembly |
Attaching System | TR-Lock |
Description
TR-Lock Pad Assembly,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225700)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- DYNABRADE LockingDisc, 3"dia., Medium (78127)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- DYNABRADE PAD ROLOC TYPE 3" 3/8-24 (DB51347)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- Dynabrade Quick Change Discs