Shop All Belt & Disc Sanders
Dynabrade
Three Wheel Grinder, 3 hp, Corded, 230 V
Mfr # 64862
Zoro # G6725135
product price: $7,296.40
/ea
Free Shipping & Returns
$7,296.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Belt Size (In.) 2 x 72
- Corded/Cordless Corded
- Voltage 230V
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64862
- Zoro # G6725135
- UPC # 616026648623
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Width (In.) | 17 in |
Overall Height (In.) | 22 in |
Overall Depth (In.) | 33 in |
Tool Length | 33 in |
Tool Height | 22 in |
Belt Width | 2 in |
Dust Collection Port Size | 4 in |
Tool Width | 48 in |
Belt Length | 72 in |
Description
Three Wheel Grinder, Product Type Belt Grinder, Voltage 240 V, Phase Three-Phase, Horsepower 3 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features Allows for Greater Use of Abrasive Belt Slack Areas, Flexibility to Finish Workpiece on Belt Slack in Variety of Positions, For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- HUSQVARNA INTAKE ELBOW/KNUCKLE (506365201)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- DYNABRADE Three Wheel Grinder, 1 hp, Corded, 115 V (64860)
- GATOR FINISHING Ali Industries 6085 1.5 x 1.5 in. Drum Sander Kit (114074)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- SKILL SKIL 7510-01 3 x 18 In. Auto Track Belt Sander (6572739)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- Dynabrade Belt & Disc Sanders