Shop All Belt & Disc Sanders
Dynabrade
Three Wheel Grinder, 1 hp, Corded, 115 V
Mfr # 64860
Zoro # G6896391
product price: $6,436.20
/ea
Free Shipping & Returns
$6,436.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Belt Size (In.) 2 x 72
- Belt SFPM 4,000 SFPM
- Corded/Cordless Corded
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64860
- Zoro # G6896391
- UPC # 616026648609
- Country of Origin United States
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 72 |
Overall Depth (In.) | 33 in |
Overall Height (In.) | 22 in |
Overall Width (In.) | 17 in |
Tool Length | 33 in |
Belt Length | 72 in |
Tool Height | 22 in |
Tool Width | 17 in |
Belt Width | 2 in |
Dust Collection Port Size | 4 in |
Description
Three Wheel Grinder, Product Type Belt Grinder, Voltage 120 V, Phase Single-Phase, Horsepower 1 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings, Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Stub Pull Ring, Lck P, 1/4-20", 0.8" (SLPRW25)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWP6)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- GENESIS 4 In. x 36 In. Belt Sander and 6 In. Disc (GBDS430)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- Dynabrade Belt & Disc Sanders