Shop All Adhesive Discs
Dynabrade
TearDrop320GS/C, PSADisc
Mfr # 93997
Zoro # G0816069
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade P
- Backing Material Paper
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93997
- Zoro # G0816069
- Country of Origin United States
- Category Adhesive Discs
Details
Item | Teardrop Detail Sheet, 3-3/4" x 2-7/8" |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grade | P |
Backing Material | Paper |
Abrasive Type | Coated |
Abrasive Grit | 320 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Tear Drop 320G S/C,PSA Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Vision Flap Disc (969121)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- Dynabrade Adhesive Discs