Shop All Sandpaper Sheets
Dynabrade
Strip, 3/8"X2", 120G, AO
Mfr # 93940
Zoro # G0815886
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3/8"
- Length 2"
- Series Dynacut
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93940
- Zoro # G0815886
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3/8" |
Length | 2" |
Details
Item | PSA Strip |
Grit | 120 |
Backing Material | Paper |
Series | Dynacut |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Strip,3/8 In.x2 In.,120G,AO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288231)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x.125"x20mm (66252837843)
- ECONOLINE Nozzle, Siphon Feed (410201)
- CONTINENTAL ABRASIVES SB-3 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB3NF)
- DYNABRADE SANDPAPER 1/2"x18" 180GRIT (DB90244)
- DYNABRADE SANDPAPER TRIANGLE (BOX/50)* (DB93916)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- Dynabrade Sandpaper Sheets