Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .4 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 25,000 rpm, 0.4 HP
Mfr # 52862
Zoro # G0655630
product price: $539.75
/ea
Free Shipping & Returns
$539.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 3mm
- Free Speed 25,000 rpm
- Grinder Type Straight
- HP 0.4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52862
- Zoro # G0655630
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 5/8 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .4 Hp |
Collet | 3mm |
Free Speed | 25,000 rpm |
Grinder Type | Straight |
HP | 0.4 HP |
Throttle | Twist |
Variable Speed | Yes |
Application | Casting Houses, Effective on Cast parts of Aluminum, Bronze and Brass, Quickly and Efficiently Removes Gates and Parting Lines in Cast Parts |
Air Pressure | 100 psi |
Speed Setting | Variable Speed |
Max. Speed | 25,000 RPM |
Accessory Free Tool Change | Tool Required |
Horsepower | 0.4 hp |
Exhaust Location | Rear |
Duty Rating | Heavy Duty |
Air Consumption | 20 cfm |
Safety Features | Tactile Grip |
Power Source | Air Powered |
Description
Straight-Line Pencil Grinder .4 Hp, Heavy Duty, Horsepower 0.4 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT, Safety Features Tactile Grip, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Die Grinder, 20.0V, 25000 Load RPM (DCG426M2/ DCB240)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- MAYHEW CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51731)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51707)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- Dynabrade Air Grinders