Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP
Mfr # 51701
Zoro # G1154015
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Grinder Type Straight
- HP 0.1 HP
- Includes High-Quality Flexible Air Hose
- Min. Hose Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51701
- Zoro # G1154015
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .1 Hp |
Collet | 3mm |
Free Speed | 60,000 rpm |
Grinder Type | Straight |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Safety Features | Non-Slip Grip |
Accessory Free Tool Change | Tool Required |
Horsepower | 0.1 hp |
Power Source | Air Powered |
Air Consumption | 8 cfm |
Air Pressure | 90 psi |
Duty Rating | Heavy Duty |
Exhaust Location | Rear |
Max. Speed | 60,000 RPM |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE 7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52213)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- Dynabrade Air Grinders