Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP
Mfr # 51634
Zoro # G1154021
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 3mm
- Free Speed 60,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51634
- Zoro # G1154021
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Item | Straight-Line Pencil Grinder .1 Hp |
Air Inlet | 1/4 in NPT |
Collet | 3mm |
Free Speed | 60,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Power Source | Air Powered |
Safety Features | Non-Slip Grip |
Duty Rating | Heavy Duty |
Air Consumption | 8 cfm |
Exhaust Location | Rear |
Max. Speed | 60,000 RPM |
Horsepower | 0.1 hp |
Air Pressure | 90 psi |
Accessory Free Tool Change | Tool Required |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 5/8In (43918)
- SG TOOL AID Inline Blow Gun with Rubber Tip (99190)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J7207M)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- DYNABRADE Cone/Plug Cone Or Plug 6In Extension Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 1 HP (52720)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR52)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp (52667)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51303)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- Dynabrade Air Grinders