Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 50,000 rpm, 0.1 HP
Mfr # 51631
Zoro # G1154058
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 3mm
- Free Speed 50,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51631
- Zoro # G1154058
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Item | Straight-Line Pencil Grinder .1 Hp |
Air Inlet | 1/4 in NPT |
Collet | 3mm |
Free Speed | 50,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Air Consumption | 8 cfm |
Max. Speed | 50,000 RPM |
Duty Rating | Heavy Duty |
Exhaust Location | Rear |
Air Pressure | 90 psi |
Horsepower | 0.1 hp |
Power Source | Air Powered |
Accessory Free Tool Change | Tool Required |
Safety Features | Non-Slip Grip |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 50,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- CJT KOOLCARB Stub Bit, SC, HP, 17/32", 2-3/8"-FL, TiN (11405312)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 1-7/8 6 PT STD IMP (MT7660)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19084M)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51730)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- Dynabrade Air Grinders