Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP
Mfr # 51624
Zoro # G1154076
product price: $557.60
/ea
Free Shipping & Returns
$557.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 3mm
- Free Speed 35,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51624
- Zoro # G1154076
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Item | Straight-Line Pencil Grinder .1 Hp |
Air Inlet | 1/4 in NPT |
Collet | 3mm |
Free Speed | 35,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Air Pressure | 90 psi |
Accessory Free Tool Change | Tool Required |
Duty Rating | Heavy Duty |
Max. Speed | 35,000 RPM |
Air Consumption | 8 cfm |
Horsepower | 0.1 hp |
Safety Features | Non-Slip Grip |
Power Source | Air Powered |
Exhaust Location | Rear |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 35,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- WALTER SURFACE TECHNOLOGIES 2-3/4 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D512)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- DYNABRADE Right Angle Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.7 HP (54387)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 rpm, 1 HP (52718)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51742)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- Dynabrade Air Grinders