Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP
Mfr # 51813
Zoro # G1153647
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Grinder Type Straight
- HP 0.1 HP
- Includes High-Quality Flexible Air Hose
- Min. Hose Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51813
- Zoro # G1153647
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/8 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .1 Hp |
Collet | 3mm |
Free Speed | 100,000 rpm |
Grinder Type | Straight |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Horsepower | 0.1 hp |
Accessory Free Tool Change | Tool Required |
Max. Speed | 100,000 RPM |
Exhaust Location | Rear |
Air Pressure | 90 psi |
Duty Rating | Heavy Duty |
Air Consumption | 6 cfm |
Power Source | Air Powered |
Safety Features | Non-Slip Grip |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 100,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Trowel 3/16X1/4X5/16 F-V Notch (30000)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM (52206)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, General, 7,500 rpm, 1.1 HP (CP9123)
- Dynabrade Air Grinders