Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 60,000 rpm, 0.1 HP
Mfr # 51632
Zoro # G1154049
product price: $557.60
/ea
Free Shipping & Returns
$557.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/8"
- Free Speed 60,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51632
- Zoro # G1154049
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .1 Hp |
Collet | 1/8" |
Free Speed | 60,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Exhaust Location | Rear |
Max. Speed | 60,000 RPM |
Duty Rating | Heavy Duty |
Air Pressure | 90 psi |
Air Consumption | 8 cfm |
Safety Features | Non-Slip Grip |
Power Source | Air Powered |
Horsepower | 0.1 hp |
Accessory Free Tool Change | Tool Required |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Biesse Adaptor, D10, Left (360.001.02)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/4" (54PP41)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 1.0 hp (52666)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51707)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp (52861)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- DYNABRADE Right Angle Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.7 HP (54387)
- Dynabrade Air Grinders