Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 50,000 rpm, 0.1 HP
Mfr # 51629
Zoro # G1154067
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/8"
- Free Speed 50,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51629
- Zoro # G1154067
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .1 Hp |
Collet | 1/8" |
Free Speed | 50,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Max. Speed | 50,000 RPM |
Air Consumption | 8 cfm |
Exhaust Location | Rear |
Safety Features | Non-Slip Grip |
Power Source | Air Powered |
Accessory Free Tool Change | Tool Required |
Duty Rating | Heavy Duty |
Air Pressure | 90 psi |
Horsepower | 0.1 hp |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 50,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5-36 HSS Plug Hand Tap (DWTST5-36P)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- KRAFT TOOL Grinding Stone, 6 Grit, 8" x 2 (SK320)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48207)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51730)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (48315)
- INGERSOLL-RAND Straight Die Grinder kit (IRT307BK)
- Dynabrade Air Grinders