Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/16" Collet, 100,000 rpm
Mfr # 51811
Zoro # G1153665
product price: $695.30
/ea
Free Shipping & Returns
$695.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 100,000 rpm
- Grinder Type Straight
- Handle Material Non-Slip Rubber
- HP 0.1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51811
- Zoro # G1153665
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 3/8 in |
Collet Size | 1/16 in |
Details
Item | Straight-Line Pencil Grinder .1 Hp |
Air Inlet | 1/4 in NPT |
Collet | 1/16" |
Free Speed | 100,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Accessory Free Tool Change | Tool Required |
Air Consumption | 6 cfm |
Exhaust Location | Rear |
Power Source | Air Powered |
Duty Rating | Heavy Duty |
Safety Features | Non-Slip Grip |
Horsepower | 0.1 hp |
Max. Speed | 100,000 RPM |
Air Pressure | 90 psi |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/16 in, Exhaust Location Rear, Max. Speed 100,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS 10 X 72T NonFerrous Carbide Saw Blade (225.672.10)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- DEWALT Cord Protector (330005-11)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51303)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- Dynabrade Air Grinders