Shop All Air Grinders
Dynabrade
Straight Straight-Line Extension Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, 60,000 rpm
Mfr # 51633
Zoro # G1154030
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/8"
- Grinder Type Straight
- Handle Material Non-Slip Rubber
- HP 0.1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51633
- Zoro # G1154030
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Collet Size | 1/8 in |
Details
Item | Straight-Line Extension Pencil Grinder |
Air Inlet | 1/4 in NPT |
Collet | 1/8" |
Free Speed | 60,000 rpm |
Grinder Type | Straight |
Handle Material | Non-Slip Rubber |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Accessory Free Tool Change | Tool Required |
Safety Features | Non-Slip Grip |
Max. Speed | 60,000 RPM |
Exhaust Location | Rear |
Duty Rating | Heavy Duty |
Horsepower | 0.1 hp |
Power Source | Air Powered |
Air Pressure | 90 psi |
Air Consumption | 8 cfm |
Description
Straight-Line Extension Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR51)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- DYNABRADE Cone/Plug Cone Or Plug 6In Extension Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 1 HP (52720)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- Dynabrade Air Grinders