Shop All Air Grinders
Dynabrade
Straight Straight-Line Extension Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, 50,000 rpm
Mfr # 51753
Zoro # G1153671
Free Shipping & Returns
$557.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Collet 1/8"
- Free Speed 50,000 rpm
- Grinder Type Straight
- HP 0.1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51753
- Zoro # G1153671
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Collet Size | 1/8 in |
Details
Item | Straight-Line Extension Pencil Grinder |
Air Inlet | 1/4 in NPT |
Collet | 1/8" |
Free Speed | 50,000 rpm |
Grinder Type | Straight |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Horsepower | 0.1 hp |
Exhaust Location | Rear |
Air Consumption | 8 cfm |
Power Source | Air Powered |
Max. Speed | 50,000 RPM |
Duty Rating | Heavy Duty |
Accessory Free Tool Change | Tool Required |
Safety Features | Non-Slip Grip |
Air Pressure | 90 psi |
Description
Straight-Line Extension Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 50,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- DYNABRADE GRINDER AIR PENCIL (DB52861)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 20,000 rpm (56747)
- DYNABRADE 7 Degree Offset Offset Die Grinder .5 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52213)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- Dynabrade Air Grinders